This item is Discontinued.

This item is Discontinued.
East West Furniture ANAD3-LWH-LC 3 Piece Kitchen Table Set; Linen White (Discontinued)
Mfr #
ANAD3-LWH-LC
Zoro #
G103850455
UPC # 682962656053
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ANAD3-LWH-LC
Zoro #
G103850455
UPC #
682962656053
Country of Origin
China
Description
Your search for that perfect dinette set ends here. Featuring a single pedestal, this solid round table is sized perfectly for small kitchens or apartments, and even matching side chairs. Made completely out of solid wood, you don't have to worry about the stability of your dining set any longer. Give yourself that piece of mind that you deserve and pick this set up. This set is finished in Linen White with faux leather seats.
Features- Kitchen Table Set
- 3 Piece
- A Dining Table & 2x Kitchen Chairs
- Color: Linen White
- Table Dimension: 30 x 36 x 36 in.
- Table Weight: 40 lbs
- Chair Dimension: 36 x 17 x 21 in.
- Chair Weight: 30 lbs
- Weight: 87 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.