This item is Discontinued.

East West Furniture AVC-WHI-W Avon Chair Wood Seat-Buttermilk & Cherry Finish Pack of 2 AVC-WHI-W

This item is Discontinued.

East West Furniture

AVC-WHI-W Avon Chair Wood Seat-Buttermilk & Cherry Finish Pack of 2 (Discontinued)

Mfr # AVC-WHI-W
Zoro # G103850592
UPC # 747925191924
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVC-WHI-W
Zoro #
G103850592
UPC #
747925191924
Country of Origin
China

Description

Gently arced chair back features graceful carving while providing ample support
Very comfortable plain wood seat for long lasting in 2 tone buttermilk & cherry finish
  • Dimensions:
  • Height: 38
  • Width: 17.5
  • Length: 17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.