This item is Discontinued.

East West Furniture East West Furniture AVON7-OAK-C 7PC Oval Dining Set with Single Pedestal with 18 in. leaf and 6 Cushioned seat chairs in Oak Finish AVON7-OAK-C

This item is Discontinued.

East West Furniture

East West Furniture AVON7-OAK-C 7PC Oval Dining Set with Single Pedestal with 18 in. leaf and 6 Cushioned seat chairs in Oak Finish (Discontinued)

Mfr # AVON7-OAK-C
Zoro # G903850358
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVON7-OAK-C
Zoro #
G903850358
UPC #
-
Country of Origin
China

Description

This Listing is for 7pc set including Table & 6 Cushion Seat chairs in Oak Finish
Dimension Table: 42W x 42/60L x 30H
Dimension Chair: 18W x 17D x 38H
  • This Table is simple and elegant dining room sets complement any kitchen with rich accents and sophisticated style.
  • These Table and chairs offer appeal and simple design for a comfortable and relaxed impression with a simple touch of class.
  • Elegant dinette in rich Oak finish
  • Oval dining table with 18" butterfly leaf.
  • Beautiful style dining chairs with Cushion seats .
  • Constructed from exquisite Asian solid wood.
  • Simple assembly required
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.