This item is Discontinued.

East West Furniture East West Furniture CAAV5C-OAK-W Dining Table & 2 Kitchen Chairs Along with 2 Wooden Benches; Oak CAAV5C-OAK-W

This item is Discontinued.

East West Furniture

East West Furniture CAAV5C-OAK-W Dining Table & 2 Kitchen Chairs Along with 2 Wooden Benches; Oak (Discontinued)

Mfr # CAAV5C-OAK-W
Zoro # G103850530
UPC # 682962650686
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAAV5C-OAK-W
Zoro #
G103850530
UPC #
682962650686
Country of Origin
China

Description

Sit back with the your family and dine on this pristine 5-piece dining room collection. Made up of Asian Hardwood, this selection will certainly make a beautiful addition to your dining area. Suitable indoor use. Featured is a kitchen table, 2 Wood Seat D

Attractive dining table together with 2 dining room chairs and 2 long benches finish in a warm oak color with wood seat. Bench Dimension: Length 51; Width 15; Height 17.75. Top-notch kitchen dining set that derived from 100% Asian Hardwood. Absolutely no MDF, veneer, laminate moved to our goods.

Features
  • Dining Table & 2 Kitchen Chairs Along with 2 Wooden Benches Dinette Set
  • 5 Piece
Specifications
  • Color: Capri
  • Chair Dimension: 37" H x 18" W x 17" L
  • Table Dimension: 30" H x 36" W x 60" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.