This item is Discontinued.

East West Furniture East West Furniture CAAV6-OAK-C Kitchen Dinette Table & 4 Chairs Plus A Wooden Bench; Oak CAAV6-OAK-C

This item is Discontinued.

East West Furniture

East West Furniture CAAV6-OAK-C Kitchen Dinette Table & 4 Chairs Plus A Wooden Bench; Oak (Discontinued)

Mfr # CAAV6-OAK-C
Zoro # G403850384
UPC # 682962649758
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAAV6-OAK-C
Zoro #
G403850384
UPC #
682962649758
Country of Origin
China

Description

Would you like to convey a change to your kitchen area, dining-room or deck? This fine quality wooden dining room set offered in a gorgeous Oak finish could serve as a part of your furniture set. The set includes a table and a set of four chairs with comf

Stylish dining table together with four dining room chairs and one long benches finish in a warm oak color with microfiber upholstery seat. Bench Dimension: Length 51; Width 15; Height 17.75. Very high quality set for dining room which produced from 100% Asian Hardwood. Absolutely not MDF, veneer, laminate present in our products.

Features
  • Kitchen Dinette Table & 4 Chairs Plus A Wooden Bench Dinette Set
  • 6 Piece
Specifications
  • Color: Capri
  • Chair Dimension: 37" H x 18" W x 18" L
  • Table Dimension: 30" H x 36" W x 60" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.