This item is Discontinued.

East West Furniture CANO7-OAK-C Small Kitchen Dining Room Table & 6 Chairs; Oak CANO7-OAK-C

This item is Discontinued.

East West Furniture

CANO7-OAK-C Small Kitchen Dining Room Table & 6 Chairs; Oak (Discontinued)

Mfr # CANO7-OAK-C
Zoro # G003850326
UPC # 682962649864
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CANO7-OAK-C
Zoro #
G003850326
UPC #
682962649864
Country of Origin
China

Description

This particular simple but unique 7 piece table set will bring warmth and style to your dining space. It features a dinette table and 6 beautifully crafted dinette chairs. The Dinette set can seat a maximum of six people. This set is created out of the po

Stylish rectangular dining table together with 6 dining room chairs finish in a warm oak color with microfiber upholstery seat. Reliable kitchen dining set that containing 100% Asian Hardwood. Simply no MDF, veneer, laminate applied to our products.

Features
  • Small Kitchen Table & 6 Chairs Set
  • 7 Piece
Specifications
  • Color: Capri
  • Chair Dimension: 36" H x 17" W x 18" L
  • Table Dimension: 30" H x 36" W x 60" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.