This item is Discontinued.

East West Furniture East West Furniture DLCE3-WHI-15 3 Piece Dublin Dinette Set - Linen White & Baby Blue DLCE3-WHI-15

This item is Discontinued.

East West Furniture

East West Furniture DLCE3-WHI-15 3 Piece Dublin Dinette Set - Linen White & Baby Blue (Discontinued)

Mfr # DLCE3-WHI-15
Zoro # G203850003
UPC # 840017346360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLCE3-WHI-15
Zoro #
G203850003
UPC #
840017346360
Country of Origin
China

Description

Enrich the elegance of your dining area with this DLCE3-WHI-15 dining set includes a round dinette table and two parson chairs. The fantastic round dining table features linen white color that complements a number of different attractive themes. The drop down leaf can be easily expanded the kitchen table making more personal space for certain occasions or great parties. A single bevel edge and a rounded finish provide this dining room tables fits into a small kitchen space, great for compact apartments. The dinette table is created from prime quality rubber wood known as Asian Hardwood. No heat treated pressured wood like MDF, particle board or veneer top fabricated. A regal and affordable Parson chair offers a touch of beauty to any dining room and provides a sensible seating arrangements. The upholstered parson chair features a beautiful stitched exterior. Tall back, Linen Fabric, high-density foam padding, solid hardwood frame construction, comfortable, durable and attractive. Whether you use this dining chair is an easy to assemble and stylish answer to your seating needs. The standard shape, size and design makes the dining area significantly attractive. This contemporary, budget friendly, durable and comfortable dining set can be good choice if you are looking for a great dining time experience with your family or friends.

Features
  • Dublin Dinette Set - Linen White & Baby Blue
  • 3 Piece
Includes
  • 1 x round table, 2 x parson chair
Instructions
  • Hardware package and instruction manual is located in/under the seat
Specifications
  • Collection: Dublin
  • Table Color: Linen White
  • Chair Fabric Color: Baby Blue
  • Chair Leg Color: Linen White
  • Table Material: Asian Hardwood
  • Chair Frame Material: Asian Hardwood
  • Chair Fabric: Linen Fabric
  • Chair Cushion Material: Foam
  • Table Weight Capacity: 300 lbs
  • Chair Weight Capacity: 300 lbs
  • Table Dimension: 29.5" H x 42" W x 42" L
  • Chair Dimension: 41" H x 18.5" W x 22" L
  • Weight: 120 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.