This item is Discontinued.

East West Furniture DLNO5-LWH-W 5 Piece Dublin Kitchen Table Set DLNO5-LWH-W

This item is Discontinued.

East West Furniture

DLNO5-LWH-W 5 Piece Dublin Kitchen Table Set (Discontinued)

Mfr # DLNO5-LWH-W
Zoro # G203850331
UPC # 682962656879
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLNO5-LWH-W
Zoro #
G203850331
UPC #
682962656879
Country of Origin
China

Description

A double-drop leaf kitchen dining table set like this is specially designed to create that compact look, which is well suited for smaller dining spaces. Produced out of Asian hardwood, the round small kitchen table set is finished in a comforting Buttermilk & Cherry finish. This beautiful kitchen table and 4 chairs set match up properly in almost any typical dining area or dining-room. Its relatively small dimensions makes this set an excellent choice for first-time buyers or those with smaller homes.

Features
  • Dublin Kitchen Table Set
  • 5 Piece
Includes:
  • Dining Table & 4x WoodSeat Kitchen Chairs
Specifications
  • Material: Wood
  • Table Dimension: 30 x 42 x 42 in.
  • Table Weight: 32 lbs
  • Chair Dimension: 35 x 18 x 19 in.
  • Chair Weight: 34 lbs
  • Weight: 119 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.