This item is Discontinued.

East West Furniture DLT-ABK-TP 42 in. Dublin Round Rubber Wood Wirebrushed Black Dining Table with Two 9 in. Drop Leaves DLT-ABK-TP

This item is Discontinued.

East West Furniture

DLT-ABK-TP 42 in. Dublin Round Rubber Wood Wirebrushed Black Dining Table with Two 9 in. Drop Leaves (Discontinued)

Mfr # DLT-ABK-TP
Zoro # G003850524
UPC # 840017346650
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLT-ABK-TP
Zoro #
G003850524
UPC #
840017346650
Country of Origin
China

Description

Enrich the elegance of your dining area with this DLT-ABK-TP Dublin dining table that features a Wire Brushed Black finish table top and a pedestal. This Round shape wooden table with two 9-Inch Drop Leaves can be placed anywhere in the kitchen area and would be a great choice if you are struggling with space in your dining room. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen table may be used for hours at a time. Made up of rubber wood, the dinette table is stable and offers a sturdy finish. This exclusive, budget friendly and durable dining table is a great choice for a great dining time experience with your family or friends.

Features
  • 42 in. Dublin Round Rubber Wood Wirebrushed Black Dining Table with Two 9 in. Drop Leaves
Includes
  • 1 x table top, 1 x pedestal
Specifications
  • Collection: Dublin
  • Table Color: Wirebrushed Black
  • Table Material: Rubber Wood
  • Table Weight Capacity: 300 lbs
  • Table Dimension: 30" H x 42" W x 42" L
  • Weight: 85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.