This item is Discontinued.

East West Furniture DLVA3-BLK-C 3 Piece Dublin Dining Table Set - Black DLVA3-BLK-C

This item is Discontinued.

East West Furniture

DLVA3-BLK-C 3 Piece Dublin Dining Table Set - Black (Discontinued)

Mfr # DLVA3-BLK-C
Zoro # G403849951
UPC # 840017376022
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLVA3-BLK-C
Zoro #
G403849951
UPC #
840017376022
Country of Origin
China

Description

This 3-pc kitchen table set includes 2 wooden chairs and 1 drop leaves wood dining table. These dining room chairs have a Linen Fabric seat, Slatted Chair Back, and the modern dining room table includes a round tabletop and pedestal Legs. We have produced these dining room chairs and dining table with the help of highly experienced carpenters, who produce a smooth and high-end finish to this dinette set. We try to offer innovation as well as ease to assemble. This top quality modern dining table set is great for you and any dining area. This modern dining table set can be used for casual home parties or intimate gatherings.

Features
  • Dublin Dining Table Set - Black
  • 3 Piece
Includes
  • Include in package 3-piece modern dining table set 2 modern chair and 1 breakfast table
Specifications
  • Collection: Dublin
  • Dining Room Chair Legs Color: Black
  • Dinner Table Base Color: Black
  • Round Table Top Color: Black
  • Frame Material: Asian Solid Wood
  • Dining Chairs Seating Material: Linen Fabric
  • Kitchen Chair Dimension: 37" H x 20" W x 17" L
  • Round Table Dimension: 29.5" H x 42" W x 42" L
  • Weight: 123 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.