This item is Discontinued.

East West Furniture FAKE9H-BLK-W Counter Height Pub Table & 8 Dining Room Chairs; Black Finish FAKE9H-BLK-W

This item is Discontinued.

East West Furniture

FAKE9H-BLK-W Counter Height Pub Table & 8 Dining Room Chairs; Black Finish (Discontinued)

Mfr # FAKE9H-BLK-W
Zoro # G203864369
UPC # 682962647310
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAKE9H-BLK-W
Zoro #
G203864369
UPC #
682962647310
Country of Origin
China

Description

Built from Asian Hardwood (Rubberwood), this 9-piece counter height dining table set is a simplistic and ideal set for your home. As mentioned above, this counter height dining table set contains a table and eight dinette chairs, which means the seating c

Classy rectangular counter height table with 8 dining room chairs finish in a warm black color with wood seat. Brand name dining set which crafted from 100% Asian Hardwood. Simply no MDF, veneer, laminate used in our goods. Counter height dining table gives you built-in 18 In self storage extension Leaf That's Stored Right Underneath Table Top

Features
  • Counter Height Table & 8 Dining Room Chairs Pub Table Set
  • 9 Piece
Specifications
  • Color: Fairwinds
  • Chair Dimension: 42" H x 18.5" W x 18" L
  • Table Dimension: 36" H x 54" W x 36/54" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.