This item is Discontinued.

East West Furniture East West Furniture GAP1T24 Gallatin Parson Chair with Blacked Leg & Black Fabric - Set of 2 GAP1T24

This item is Discontinued.

East West Furniture

East West Furniture GAP1T24 Gallatin Parson Chair with Blacked Leg & Black Fabric - Set of 2 (Discontinued)

Mfr # GAP1T24
Zoro # G503850215
UPC # 840017355423
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GAP1T24
Zoro #
G503850215
UPC #
840017355423
Country of Origin
China

Description

Provide an elegant grace to your living area with our wonderful dining table chairs. Cutting edge Stylish High Back design of these dining room chairs will enhance the beauty of any dining room table. The comfortable solid wood of these padded Parson chairs will provide great support to your back. The structure of these innovative modern dining room chairs is made of High-Quality Asian Hardwood (Rubber Wood) which offers fantastic robustness and reliability to these dining table chairs. Soft and luxurious foam padded seats of these amazing modern Button tufted dining chairs are covered in Fine Quality Black Linen Fabric which provides an impressive glance and comfy sitting experience. Innovative durable solid wood structure, comfy Linen Fabric seat, fashionable High Back and robust Stylish Legs provide innovative glance to your dining area, very good stability to these incredible dining room chairs, and comfy support to your back. Because of the incredibly ideal dimensions, these dining chairs set are very easy to carry, clean, assemble and adjust their places, Classic designs of these unique dining room chair set fits well with any decoration and a soft cushion upholstered in smooth Linen Fabric will keep users comfortable.

Features
  • Gallatin Parson Chair with Blacked Leg & Black Fabric
  • Set of 2
Includes
  • Set of 2 country dining chairs
Specifications
  • Collection: Gallitin
  • Finish: Black
  • Fabric Color: Black
  • Fabric: Linen Fabric
  • Cushion Material: Foam
  • Dimension: 40.5" H x 24.5" W x 19" L
  • Weight: 78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.