This item is Discontinued.

East West Furniture HANE15 Hamilton Square Night Stand End Table with Drawer - Navy Blue HANE15

This item is Discontinued.

East West Furniture

HANE15 Hamilton Square Night Stand End Table with Drawer - Navy Blue (Discontinued)

Mfr # HANE15
Zoro # G203700520
UPC # 840017355294
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HANE15
Zoro #
G203700520
UPC #
840017355294
Country of Origin
China

Description

It provides a stylish beauty to your Bedroom with our delightful small nightstand. On the simple beauty furniture, this flexible small Navy Blue Rectangular table combines economy and elegance. Proving that less is generally more, the single door hosts a plain inset panel and a brushed metal pull as its only designs, while the tapered legs give a natural counterpoint. Wood nail head accents finish the piece with a handmade feel and appear. Asian Wood provides this stand in a Navy Blue or Natural finish. your living area space with this beautiful Rectangular-shaped end table. put together and alter their places, the ageless style of this unique small desk for bedroom fits perfectly with any decors.

Features
  • Hamilton Square Night Stand End Table with Drawer - Navy Blue
Includes
  • 1 gorgeous modern nightstand
Specifications
  • Collection: Hamilton
  • Color: Navy Blue
  • Material: Rubberwood
  • Dimension: 26.3" H x 19.6" W x 15.7" L
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.