This item is Discontinued.

This item is Discontinued.
KEAV7-WHI-W 7PC Oval Dining Set with Single Pedestal with 18 in. leaf and 6 wood seat chairs (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KEAV7-WHI-W
Zoro #
G803850458
UPC #
-
Country of Origin
China
Description
This Listing is for 7pc set including Table & 6 wood seat chairs in Buttermilk & Cherry Finish
Dimension Table: 42W x 42/60L x 30H
Dimension Chair: 18W x 17D x 38H
This Table is simple and elegant dining room sets complement any kitchen with rich accents and sophisticated style.
These Table and chairs offer appeal and simple design for a comfortable and relaxed impression with a simple touch of class.
Elegant dinette in rich Buttermilk & Cherry finish
Oval dining table with 18" butterfly leaf.
Beautiful style dining chairs with wood seats .
Constructed from exquisite Asian solid wood.
Simple assembly required
Dimension Table: 42W x 42/60L x 30H
Dimension Chair: 18W x 17D x 38H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.