This item is Discontinued.

East West Furniture East West Furniture NAQU9-WHI-W Dining Table Set with 8 Table & 8 Chairs; Buttermilk & Cherry - 9 Piece NAQU9-WHI-W

This item is Discontinued.

East West Furniture

East West Furniture NAQU9-WHI-W Dining Table Set with 8 Table & 8 Chairs; Buttermilk & Cherry - 9 Piece (Discontinued)

Mfr # NAQU9-WHI-W
Zoro # G003850494
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAQU9-WHI-W
Zoro #
G003850494
UPC #
-
Country of Origin
China

Description

Supply your home with this particular exquisite 9-Piece Buttermilk & Cherry Dining set and incorporate in it an inescapable charm. The kitchen table set has a rectangular table top with a hardwood finish that sets an elegant contrast against the buttermilk table pedestals and dining room chairs. The chairs provide cozy seating. The table pedestals located surrounding the center guarantees you have enough room for your legs underneath the table. The neutral shade of the dining set adds sophistication and classiness to every kitchen space and dining space.

Features
  • Dining Table Set
  • Best in class and quality
  • Rich design as well as optimum functionality
  • High quality material that lasts longer
  • Aesthetic appeal of the room
  • 9 Piece
Includes:
  • 8 Table & 8 Chairs
Specifications
  • Color: Buttermilk & Cherry
  • Table Shape: Rectangular
  • Chair Dimension: 18" L x 18" W x 38.5" H
  • Table Dimension: 60/78" L x 40" W x 30" H
  • Weight: 297 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.