This item is Discontinued.

East West Furniture NOGR5-OAK-W Norfolk Kitchen Table & 4 Dining Room Chairs; Oak NOGR5-OAK-W

This item is Discontinued.

East West Furniture

NOGR5-OAK-W Norfolk Kitchen Table & 4 Dining Room Chairs; Oak (Discontinued)

Mfr # NOGR5-OAK-W
Zoro # G103850493
UPC # 682962650150
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NOGR5-OAK-W
Zoro #
G103850493
UPC #
682962650150
Country of Origin
China

Description

This 5 Piece set is with four chairs in addition to a rectangular-shape table. The dining room chairs of this family table feature slat-back styles and solid seats that make it look remarkable. These chairs are sustained by four slant legs, while the

Subtle rectangular dining table accompanied by 4 solid wood dining chairs finish in a warm oak color with wood seat. High grade dining room set that created from 100% Asian Hardwood. Basically no MDF, veneer, laminate use within our items. Small kitchen table comes with 12In self storage butterfly leaf Which Can Be Stored Right Beneath Table Top

Features
  • Kitchen Table & 4 Chairs Set
  • 5 Piece
Specifications
  • Color: Norfolk
  • Chair Dimension: 37" H x 17" W x 17" L
  • Table Dimension: 29" H x 32" W x 42 / 54" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.