This item is Discontinued.

East West Furniture East West Furniture YAT-ANA-T Yarmouth Wooden Dining Table with Natural Rectangular Table Top Surface & Asian Wood 4 Legs YAT-ANA-T

This item is Discontinued.

East West Furniture

East West Furniture YAT-ANA-T Yarmouth Wooden Dining Table with Natural Rectangular Table Top Surface & Asian Wood 4 Legs (Discontinued)

Mfr # YAT-ANA-T
Zoro # G403850117
UPC # 840017374783
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAT-ANA-T
Zoro #
G403850117
UPC #
840017374783
Country of Origin
China

Description

The wooden dining table provides a fashionable wonder to your living area with our excellent modern rectangular dining table. The material of this innovative breakfast table is made of premium quality Natural Asian Hardwood is also known as rubber wood gives stability that offers great robustness and stability to the modern dining room table. The top surface of this breakfast table is made of a Top quality Natural rectangular table surface, which offers a wonderful look. This kitchen dining table is Asian wood legs finish is Natural. The cutting-edge style of this wood dining table will enhance the beauty of any dining area. Heavy duty hardwood structure, cutting-edge design modern dining room table gives modernized beauty to your dining area and amazing stability to this wonderful wooden legs dining table. Because of the extremely outstanding size, this modern kitchen table is easy to carry, clean, assemble and its areas, Wonderful designs of this exclusive rectangular table suits correctly with any room decoration. This dining table is friendly and sturdy can be a great option for a fantastic dining time experience with your family or friends. Keep enjoying with East West furniture!

Features
  • Yarmouth Wooden Dining Table with Natural Rectangular Table Top Surface & Asian Wood 4 Legs
Includes
  • Fabulous kitchen table
Specifications
  • Collection: Yarmouth
  • Rectangular Dining Table Legs Finish: Natural
  • Dining Table Top Color: Natural
  • Modern Dining Room Table Base Style: 4 Legs
  • Wooden Dining Table Top Style: Rectangular Top
  • Modern Kitchen Table Material: Asian Wood (Rubber Wood)
  • Kitchen Dining Table Dimension: 30" H x 30" W x 48" L
  • Weight: 91 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.