This item is Discontinued.

East West Furniture EMT-MAH-TP 30 in. Eden Round Rubber Wood Mahogany Dining Table EMT-MAH-TP

EMT-MAH-TP 30 in. Eden Round Rubber Wood Mahogany Dining Table (Discontinued)

  • Mfr # EMT-MAH-TP
  • Zoro # G203849991
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EMT-MAH-TP
Zoro #
G203849991
UPC #
840017347466
Country of Origin
China

Description

Furnish your dinette area with this stylish small EMT-MAH-TP Eden dining table. The round shape wooden table features a pedestal base that will decorate your dining area with a sophisticated look. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen dinette table may be used for hours at a time. This small dining table requires a very little space and would be a great choice if you are struggling with space in your dining area. Made up of rubber wood, the Mahogany finish table is stable and offers a sturdy finish. This contemporary, budget friendly and durable dinette table can be good choice for a great dining time experience with your family or friends.

Features
  • 30 in. Eden Round Rubber Wood Mahogany Dining Table
Includes
  • 1 x table top, 1 x pedestal
Specifications
  • Collection: Eden
  • Table Color: Mahogany
  • Table Material: Rubber Wood
  • Table Weight Capacity: 300 lbs
  • Table Dimension: 30" H x 30" W x 30" L
  • Weight: 74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.