This item is Discontinued.

This item is Discontinued.
EMT-MLW-TP 30 in. Eden Round Rubber Wood Walnut Dining Table with Linen White Pedestal (Discontinued)
Specifications
Product Information
Description
Furnish your dinette area with this stylish small EMT-MLW-TP Eden dining table. The round shape wooden table features a pedestal base that will decorate your dining area with a sophisticated look. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen dinette table may be used for hours at a time. This small dining table requires a very little space and would be a great choice if you are struggling with space in your dining area. Made up of rubber wood, the Walnut finish table top is stable and the Linen White finish pedestal offers a sturdy finish. This contemporary, budget friendly and durable dinette table can be good choice for a great dining time experience with your family or friends.
Features- 30 in. Eden Round Rubber Wood Walnut Dining Table with Linen White Pedestal
- 1 x table top, 1 x pedestal
- Collection: Eden
- Table Top Color: Walnut
- Pedestal Color: Linen White
- Table Material: Rubber Wood
- Weight Capacity: 300 lbs
- Dimension: 30" H x 30" W x 30" L
- Weight: 74 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.