This item is Discontinued.

This item is Discontinued.
NOFK5-OAK-W Dining Tables for Small Spaces & 4 Chairs; Oak (Discontinued)
Specifications
Product Information
Description
Dine in high end and highly comfort with Norfolk small kitchen table sets. This smalll dining table set offers high quality style with a touch of class to add new dynamic attraction to any small kitchen table. A practical 12 inch self-storage butterfly lea
Norfolk Set includes one rectangular dinette table with 12in extension leaf and 4 matching dinette kitchen chairs with wood seat. High class dining set which constructed with all Asian Hardwood. Basically no MDF, veneer, laminate moved to our goods. Kitchen tables gives you 12In self storing extendable leaf That Can Be Stored Right Below Table Top
Features- Dining Tables For Small Spaces & 4 Chairs Set
- 5 Piece
- Color: Oak
- Chair Dimension: 36" H x 17" W x 18" L
- Table Dimension: 29" H x 32" W x 42 / 54" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.