This item is Discontinued.

East West Furniture OXBO3-OAK-W 3 Piece Oxford Dinette Table Set - Oak OXBO3-OAK-W

This item is Discontinued.

East West Furniture

OXBO3-OAK-W 3 Piece Oxford Dinette Table Set - Oak (Discontinued)

Mfr # OXBO3-OAK-W
Zoro # G603849874
UPC # 840017331557
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OXBO3-OAK-W
Zoro #
G603849874
UPC #
840017331557
Country of Origin
China

Description

This distinct set comes with a proportioned small square table comes with and high-class dining chairs. This unique 3 Piece Dining table and chairs set with 1 kitchen table and 2 kitchen area chairs. Anyone can set comes with a fit around this unique dining room table set that features size of 36in square x 30in high. This contemporary finished top with solid hardwood is both attractive and gorgeous as well as supplying a sense of strength. The kitchen chairs provides a remarkable and elegant characteristic to any kitchen space as a result of floral inspired slatted back dining chairs design. Finished to generate the glow of the pleasant colored Oak and the gentle contours that cast subtle while quite efficient shadows, this valuable dining room table set will certainly present distinct dining experience which feels classy and cozy.

Features
  • Oxford Dinette Table Set - Oak
  • 3 Piece
Includes
  • Table and 2 wood seat dining chairs in oak finish
Specifications
  • Collection: Oxford
  • Finish: Oak
  • Weight: 136 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.