This item is Discontinued.

East West Furniture PBCH3-BLK-W Counter Height Dining Pub Table & 2 Kitchen Chairs; Black Finish PBCH3-BLK-W

This item is Discontinued.

East West Furniture

PBCH3-BLK-W Counter Height Dining Pub Table & 2 Kitchen Chairs; Black Finish (Discontinued)

Mfr # PBCH3-BLK-W
Zoro # G403864473
UPC # 682962647938
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBCH3-BLK-W
Zoro #
G403864473
UPC #
682962647938
Country of Origin
China

Description

Treat yourself to excellent quality furniture constructed from the finest of Asian Hardwood. Whether you are searching for a Counter Height set or extra seating in your small space, this specific Counter Height Table set will fit all of your needs. This p

Subtle square counter height table with a pair of solid wood kitchen stools finish in a warm black color with wood seat. High quality kitchen dining set which made from 100% Asian Hardwood. Simply no MDF, veneer, laminate include with our items.

Features
  • Counter Height Pub Table & 2 Chairs Dining Table Set
  • 3 Piece
Specifications
  • Color: Pub
  • Chair Dimension: 415" H x 17" W x 17.7" L
  • Table Dimension: 36" H x 36" W x 36" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.