This item is Discontinued.

East West Furniture <p>Beautify your breakfast nook or bring traditional charm back into the dining room with this must& SUWE3-BMK-W

This item is Discontinued.

East West Furniture

<p>Beautify your breakfast nook or bring traditional charm back into the dining room with this must& (Discontinued)

Mfr # SUWE3-BMK-W
Zoro # G303850439
UPC # 680334833699
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUWE3-BMK-W
Zoro #
G303850439
UPC #
680334833699
Country of Origin
China

Description

Beautify your breakfast nook or bring traditional charm back into the dining room with this must-have three-piece dining set. Bask in the greatness of this kitchen set thanks to the quality of wood used and overall aesthetic it provides to pretty much any room it is placed in. The table sits on 4 solid legs and features 2 shelves below the table top, allowing you to place small to medium objects securely under the table. We the quality and safety when you use this product, so you can be sure that every use is up to par. This particular set is finished in a simple Buttermilk & Cherry with solid wood seats.

Features
  • Sudbury Set
  • 3 Piece
Includes:
  • 1x Round Dinette Table & 2x Slat Back Dinette Chairs
  • Wood Seat
Specifications
  • Color: Buttermilk & Cherry
  • Material: Wood
  • Table Dimension: 30 x 42 x 42 in.
  • Table Weight: 52.8 lbs
  • Chair Dimension: 39 x 18 x 23 in.
  • Chair Weight: 36 lbs
  • Weight: 101.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.