This item is Discontinued.

East West Furniture <p>The ANAV3&#45;LWH&#45;W gorgeous kitchen dinette set facilitates an affectionate family feeling&# ANAV3-LWH-W

This item is Discontinued.

East West Furniture

<p>The ANAV3&#45;LWH&#45;W gorgeous kitchen dinette set facilitates an affectionate family feeling&# (Discontinued)

Mfr # ANAV3-LWH-W
Zoro # G803849971
UPC # 840017333384
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANAV3-LWH-W
Zoro #
G803849971
UPC #
840017333384
Country of Origin
China

Description

The ANAV3-LWH-W gorgeous kitchen dinette set facilitates an affectionate family feeling. A cozy and luxurious linen white color offers any dining-room a relaxing and friendly feel with the small kitchen table. This small dining table require a very less space and it'd be a great choice if you are struggling with the issue of space in your house. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable small kitchen dinette table may be used for hours at a time. This amazing slick linen white kitchen table makes a really good addition for all kitchen space and corresponds all sorts of dining-room concepts. These particular dining chairs present fashionable and comfy seating, with Wooden seats which let you enjoy a nice and trendy dining experience. Kitchen dining chairs come with wooden seat in rich Linen White finish to fit taste and desired design. Made up of hardwood, the chair is stable and offers a sturdy finish. The chairs add elegance and class to any place you have placed them. The frame of the chairs are engineered to offer a great amount of comfort to your spine and thus reduce the chances of back pain. The matching color of the chair with the table brings a good contrast in the kitchen area. The standard shape, size and design makes the dining area significantly attractive. This contemporary, budget friendly, durable and comfortable dining set can be good choice if you are looking for a great dining time experience with your family or friends.

Features
  • 36 in. Antique Round Table & 2 Vertical Slatted Chairs - Linen White
  • 3 Piece
Includes
  • 1 x round table, 2 x wooden chair
Instructions
  • Hardware package and instruction manual is located in/under the seat
Specifications
  • Collection: Antique
  • Table Color: Linen White
  • Chair Color: Linen White
  • Table Material: Asian Hardwood
  • Chair Material: Asian Hardwood
  • Table Weight Capacity: 300 lbs
  • Chair Weight Capacity: 300 lbs
  • Table Dimension: 29.5" H x 36" W x 36" L
  • Chair Dimension: 36" H x 18" W x 22" L
  • Weight: 126 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.