This item is Discontinued.

East West Furniture <p>This amazing 3 piece Counter Height set is targeted for everyone&#46; The structure of the kitche EDCH3-BLK-W

This item is Discontinued.

East West Furniture

<p>This amazing 3 piece Counter Height set is targeted for everyone&#46; The structure of the kitche (Discontinued)

Mfr # EDCH3-BLK-W
Zoro # G803700739
UPC # 682962646849
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EDCH3-BLK-W
Zoro #
G803700739
UPC #
682962646849
Country of Origin
China

Description

This amazing 3 piece Counter Height set is targeted for everyone. The structure of the kitchen table is made from Asian hardwood, whereas the seat capacity is 2. The complete Counter Height set consists of a kitchen Counter Height Table and 2 dining chair

Small counter height round kitchen area table with Two solid real wood stools finish in a warm black color with wood seat. Reliable kitchen dining set that containing 100% Asian Hardwood. Simply no MDF, veneer, laminate applied to our products.

Features
  • Dining Counter Height High Top Table & 2 Counter Height Stool Set
  • 3 Piece
Specifications
  • Color: Eden
  • Chair Dimension: 415" H x 17" W x 17.7" L
  • Table Dimension: 36" H x 30" W x 30" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.