This item is Discontinued.

East West Furniture <p>This beautiful dining room set is reminiscent of a timeless Missionary style and adds an classy&# LGPF9-BCH-C

This item is Discontinued.

East West Furniture

<p>This beautiful dining room set is reminiscent of a timeless Missionary style and adds an classy&# (Discontinued)

Mfr # LGPF9-BCH-C
Zoro # G903850563
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGPF9-BCH-C
Zoro #
G903850563
UPC #
-
Country of Origin
China

Description

This beautiful dining room set is reminiscent of a timeless Missionary style and adds an classy, contemporary touch to any kitchen or dining area. This kind of Nine Piece Dining table set with one table and 8 kitchen chairs. Premium quality kitchen set which is made out of 100% Asian Hardwood. Simply no MDF, veneer, laminate include with our items. The table features an integrated 18 inch self storage extension Leaf which can be stored right beneath the table top. The rectangle-shaped table is finished in a warm, high gloss Black & Cherry that is easy to maintain and polish. This table features strong square legs with carved decor and plenty of legroom for individual comfort. The straight back chairs are great for both formal and casual get togethers.

Features
  • Table & Chair Set
  • Best in class and quality
  • Rich design as well as optimum functionality
  • High quality material that lasts longer
  • Aesthetic appeal of the room
  • 9 Piece
Includes:
  • One Logan Dining Table & 8 Chairs
Specifications
  • Color: Black & Cherry
  • Weight: 299.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.