This item is Discontinued.

East West Furniture Solid Wood Dining Bench L 43in x 16in x 18 in Cappucinno Finish<li>Dimensions: <li>Height: 18<li>Wid PFB-CAP-W

This item is Discontinued.

East West Furniture

Solid Wood Dining Bench L 43in x 16in x 18 in Cappucinno Finish<li>Dimensions: <li>Height: 18<li>Wid (Discontinued)

Mfr # PFB-CAP-W
Zoro # G203850584
UPC # 747925191603
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFB-CAP-W
Zoro #
G203850584
UPC #
747925191603
Country of Origin
China

Description

Solid Wood Dining Bench L 43in x 16in x 18 in Cappucinno Finish
  • Dimensions:
  • Height: 18
  • Width: 16
  • Length: 51
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.