This item is Discontinued.

This item is Discontinued.
VL-12-ET Valencia Modern Wooden Nightstand with 2 Mid Century Wooden Drawers - Clover Green (Discontinued)
Specifications
Product Information
Description
This contemporary wooden side table makes a gorgeous addition to any home. This gorgeous small end table color is rich and durable. Create a safe reliable space for all your room necessities with the wood side table. The Simple night table is an innovative take on a classically designed table. Made of MDF with wood veneer, the modern mid century nightstand is sturdy and durable. Besides, exquisite workmanship and four evenly stressed legs ensure the solidity of the overall frame structure and offer sufficient stability. Keep your most read books and magazines within reach on the useful bottom shelf. This gorgeous wood side table is low maintenance and it is a good choice for budget-conscious families. Simple assembly required, All Hardware and tools provided. Our mid century end table is quite easy to clean and always gives a great appeal.
Features- Valencia Modern Wooden Nightstand with 2 Mid Century Wooden Drawers - Clover Green
- 1 modern end table
- Collection: Valencia
- Color: Clover Green
- Material: Asian Wood
- Dimension of Night Stand: 28" H x 15.7" W x 22" L
- Weight: 78 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.