16 in. Body Round Universal Catalytic Converter
- Mfr # EAS92625
- Zoro # G824189346
product price:Â
$
281.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAS92625
- Zoro #
- G824189346
- UPC #
- -
- Country of Origin
- China
Description
Features Converts harmful engine emissions to less dangerous gases and water vapor. Proprietary NANO technology chemistry for maximum efficiency. High flow design maximizes engine output. OEM-quality flanges and flex assemblies. Built to exact OEM dimensions. Most converters include the value pack installation kit. Specifications Material: Stainless Steel. Body Length: 12 in. . Overall Length: 16 in. . In/Out Inside Diameter: 2.25 in. / 2.25 in. . Shape: Round. Weight: 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.