36in RIGHT LANE CLOSED AHEAD R34
- Mfr # 669-C/36-RVFO-RL
- Zoro # G6333467
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Right Lane Closed Ahead
Width
36 in
Height
36 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669-C/36-RVFO-RL
- Zoro #
- G6333467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Height
- 36 in
- Thickness
- 0.015 in
Description
Lane Closed Traffic Sign, Height 36 in, Width 36 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.