Shop EASTERN METAL SIGNS AND SAFETY
See all product information
Create Account
48in LEFT LANE CLOSED AHEAD Vinyl
- Mfr # 669-C/48-NRVFO-LL
- Zoro # G6336224
product price:Â
$
89.49
/ea
Key Features
Header
No Header
Legend
Left Lane Closed Ahead
Width
49 in
Height
48 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 49 in
- Height
- 48 in
- Thickness
- 0.015 in
Description
Lane Closed Traffic Sign, Height 48 in, Width 49 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.