Shop EASTERN METAL SIGNS AND SAFETY

Accident Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-AA

  • Mfr # 669-C/48-NRVFO-AA

  • Zoro # G6335874


product price:  $68.29
/ea

Key Features

Header
No Header
Legend
Accident Ahead
Width
48 in
Height
48 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
669-C/48-NRVFO-AA
Zoro #
G6335874
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.015 in

Details

Item
Accident Ahead Traffic Sign
Header
No Header
Legend
Accident Ahead
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
MUTCD
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Hardware Included
Yes
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Average Outdoor Durability
3 yr.
Includes Cross-Braces
Yes
Sign Properties
Roll Up
Number of Printed Sides
1
Sign Legend
Accident Ahead
Sign Header
No Header
MUTCD Compliant Sign
Yes
Protective Coating
No Protective Coating
Material Properties
Roll Up

Description

Accident Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products