Vertical Panel Kit, Yellow, Polyethylene

  • Mfr # VP-6536-STOP-FB-SZ

  • Zoro # G922576925


product price: $337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-6536-STOP-FB-SZ
Zoro #
G922576925
UPC #
-
Country of Origin
United States

Description

Vertical Panel Kit, Product Type Vertical Panel Kit, Overall Height 48 in, Reflective Stripe Color Fluorescent Yellow-Green, Top Style Grabber, Body Material Polyethylene, Body Color Yellow, Includes Molded Top Grab Handle, Legend State Law Stop for Pedestrians within Crosswalk, Includes Reflective Striping Yes, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 14 in, Reflective Grade Diamond, Weight 42 lb, Base Length 27 in, Base Material Rubber, Base Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.