Detour Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, C/36-EMO-3FH-HD DETOOUR AHEAD
- Mfr # C/36-EMO-3FH-HD DETOOUR AHEAD
- Zoro # G6745785
product price:Â
$
87.49
/ea
Key Features
Legend
Detour Ahead
Width
36 in
Height
36 in
Sign Shape
Diamond
Sign Material
Polyester, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C/36-EMO-3FH-HD DETOOUR AHEAD
- Zoro #
- G6745785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Height
- 36 in
- Thickness
- 0.015 in
Description
Traffic Sign, Height 36 in, Width 36 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.