Shop EASTERN METAL SIGNS AND SAFETY

Detour Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-SBFP-D

  • Mfr # 669-C/36-SBFP-D

  • Zoro # G6336583


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Detour
Width
36 in
Height
36 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
669-C/36-SBFP-D
Zoro #
G6336583
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.015 in

Details

Item
Detour Traffic Sign
Header
No Header
Legend
Detour
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Pink
ADA Compliant
No
Retroreflective Grade
Superbright
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
MUTCD
MUTCD Code
W20-2
Sign Legend Text Color
Black
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Includes Cross-Braces
Yes
Indoor/Outdoor Usage
Outdoor
Sign Properties
Roll Up
Sign Header
No Header
Sign Legend
Detour
MUTCD Compliant Sign
Yes
Sign Mounting Hardware Included
Yes
Protective Coating
No Protective Coating
State Specific Sign
No
Material Properties
Roll Up

Description

Detour Traffic Sign, Height 36 in, Width 36 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.