Shop EASTERN METAL SIGNS AND SAFETY

Lane Closed Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-LC

  • Mfr # 669-C/36-MFO-LC
  • Zoro # G6336127

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Lane Closed Ahead
Width
36 in
Height
36 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
669-C/36-MFO-LC
Zoro #
G6336127
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.015 in

Details

Item
Lane Closed Traffic Sign
Header
No Header
Legend
Lane Closed Ahead
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Marathon
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
MUTCD
MUTCD Code
W20-5
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Includes Cross-Braces
Yes
Sign Mounting Hardware Included
Yes
State Specific Sign
No
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header
No Header
Sign Legend
Lane Closed Ahead
Sign Properties
Roll Up
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Lane Closed Traffic Sign, Height 36 in, Width 36 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.