Lane Ends Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-LS
Mfr # 669-C/48-EMO-LS
Zoro # G6333433
product price:Â $72.39
/eaKey Features
Header
No Header
Width
48 in
Height
48 in
Sign Shape
Diamond
Sign Material
Polyester, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
669-C/48-EMO-LS
Zoro #
G6333433
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Thickness
0.015 in
Description
Lane Ends Traffic Sign, Height 48 in, Width 48 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.