Zoro Homepage

OverSize Stand Leaf Spring Rollup Rigid

  • Mfr # 669-X-843-TP

  • Zoro # G6481535


product price: $443.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Steel
Standards
MUTCD
Sign Base Height
85"
Sign Base Type
Portable
Fillable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669-X-843-TP
Zoro #
G6481535
UPC #
-
Country of Origin
United States

Dimensions

Sign Base Height
85"
Sign Base Width
56"
Sign Base Length
156"
Max. Sign Size/Capacity
76 in
Maximum Mast Height
60 in
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Minimum Leg Length
78 in
Maximum Leg Length
120 in

Details

Item
Sign Stand
Material
Steel
Standards
MUTCD
Sign Base Type
Portable
Fillable
No
Sign Base Design
Spring Loaded
Sign Base Color
Silver
Operating Weight
45 lb.
Sign Base Material
Steel
Sign Compatibility
Rigid, Roll-Up
Spring Loaded Mast
Yes
Number of Flag Holders
3
Telescoping Legs
No
Series
XFactor Large
Telescoping Mast
Yes
Sign Stand Material
Aluminum
NCHRP-350 Compliant
Yes
Includes Storage Bag
No
Includes Cross-Braces
No
Number of Legs
4
Sign Stand Type
Foldable
Sign Stand Connection Type
Bracket
Number of Flags Included
None

Description

Sign Stand, Foldable, Sign Compatibility Rigid, Roll-Up, 76 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 76 in to 78 in, Telescoping Mast Yes, Mast Height Range 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.