Paddle
Mfr # VA-SZ-1865-DG
Zoro # G7724279
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Color
Red/Orange
Includes
Does not include pole or C cell batteries, Paddle with flashing LED
Height
18 in
Standards
MUTCD
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-SZ-1865-DG
Zoro #
G7724279
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Sign Width
18 in
Overall Height
90 in
Handle Length
72 in
Battery Size
C
Details
Item
LED Paddle Sign
Color
Red/Orange
Includes
Does not include pole or C cell batteries, Paddle with flashing LED
Standards
MUTCD
Handle Material
Plastic
Sign Material
Plastic
Legend
Stop/Stop
Weight
2.6 lb
Light Type
LED
Includes Batteries
No
Light Operation
On/Off Switch; Turn On When Raised and Off When Lowered
Maximum Run Time - Flashing Light
65 hr
Meets MUTCD Requirements
Yes
Sign Color
Orange/Red
Includes Lights
Yes
Number of Sides with a Legend
2
Light Technology
LED
Reflective Grade
Diamond
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
65 hr Flashing
Description
Paddle Sign, Legend Stop/Stop, Reflective Grade Diamond, Includes Lights Yes, Handle Length 72 in, Meets MUTCD Requirements Yes, Overall Height 90 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Plastic, Sign Width 18 in, Battery Size C, Handle Material Plastic, Includes Batteries No, Light Operation On/Off Switch, Turn On When Raised and Off When Lowered, Light Type LED, Maximum Run Time - Flashing Light 65 hr, Standards MUTCD, Weight 2.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.