Zoro Homepage

Paddle

  • Mfr # VA-WZ-2465-DG

  • Zoro # G7724522


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Orange
Includes
Does not include pole or C cell batteries, Paddle with flashing LED
Height
24 in
Sign Width
24 in
Weight
4.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-WZ-2465-DG
Zoro #
G7724522
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Sign Width
24 in
Overall Height
96 in
Handle Length
72 in
Battery Size
C

Details

Item
LED Paddle Sign
Color
Red/Orange
Includes
Does not include pole or C cell batteries, Paddle with flashing LED
Weight
4.6 lb
Legend
Stop/Slow
Handle Material
Plastic
Sign Material
Plastic
Standards
MUTCD
Sign Color
Orange/Red
Includes Batteries
No
Light Operation
On/Off Switch; Turn On When Raised and Off When Lowered
Maximum Run Time - Flashing Light
65 hr
Light Type
LED
Includes Lights
Yes
Meets MUTCD Requirements
Yes
Number of Sides with a Legend
2
Light Technology
LED
Reflective Grade
Diamond
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
65 hr Flashing

Description

Paddle Sign, Legend Stop/Slow, Reflective Grade Diamond, Includes Lights Yes, Handle Length 72 in, Meets MUTCD Requirements Yes, Overall Height 96 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 24 in, Sign Material Plastic, Sign Width 24 in, Battery Size C, Handle Material Plastic, Includes Batteries No, Light Operation On/Off Switch, Turn On When Raised and Off When Lowered, Light Type LED, Maximum Run Time - Flashing Light 65 hr, Standards MUTCD, Weight 4.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.