This item is Discontinued.

Eastern Metal Signs And Safety Prescribed Burn Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English 669-C/36-MO-PBA

Prescribed Burn Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (Discontinued)

  • Mfr # 669-C/36-MO-PBA
  • Zoro # G6324180
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
669-C/36-MO-PBA
Zoro #
G6324180
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.015 in

Details

Item
Prescribed Burn Traffic Sign
Header
No Header
Legend
Prescribed Burn ahead
Sign Shape
Diamond
Sign Material
Polyester, PVC
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
MUTCD
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
No
Double-Sided
No
Symbol
None
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Cross-Braces
Yes
Sign Properties
Roll Up
Sign Legend Style
Text
Sign Header
No Header
Protective Coating
No Protective Coating
MUTCD Compliant Sign
Yes
State Specific Sign
No
Average Outdoor Durability
3 yr
Sign Legend
Prescribed Burn Ahead
Sign Mounting Hardware Included
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Prescribed Burn Traffic Sign, Height 36 in, Width 36 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.