Shop EASTERN METAL SIGNS AND SAFETY

Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFO-RW

  • Mfr # 669-C/48-SBFO-RW
  • Zoro # G6329915

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Road Work Ahead
Width
48 in
Height
48 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
669-C/48-SBFO-RW
Zoro #
G6329915
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.015 in

Details

Item
Road Work Ahead Traffic Sign
Header
No Header
Legend
Road Work Ahead
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Superbright
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
MUTCD
MUTCD Code
W20-1
Sign Legend Text Color
Black
Sign Header
No Header
State Specific Sign
No
Includes Cross-Braces
Yes
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend
Road Work Ahead
Sign Mounting Hardware Included
Yes
Protective Coating
No Protective Coating
MUTCD Compliant Sign
Yes
Sign Properties
Roll Up
Average Outdoor Durability
3 yr
Material Properties
Roll Up

Description

Road Work Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products