Shop LYLE

Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1816-DG_12x12

  • Mfr # T1-1816-DG_12x12
  • Zoro # G5206280

product price: 
$
20.69
/ea

Key Features

Header
No Header
Legend
Fire Alarm Control Panel
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1816-DG_12x12
Zoro #
G5206280
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Fire Alarm Control Panel
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Red
Symbol
None
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Abrasion Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend
Fire Alarm Control Panel
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
NFPA Standard
NFPA 13
Sign Header
No Header
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Fire Alarm Sign

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend Fire Alarm Control Panel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.