Shop EASTERN METAL SIGNS AND SAFETY
See all product information
Create Account
Tripod Sign Stand, 36 in x 48 in Sign
- Mfr # E-55
- Zoro # G115371979
product price:Â
$
58.49
/ea
Key Features
Color
Orange
Material
Steel
Width
57 in
Length
48 in
Telescoping Mast
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-55
- Zoro #
- G115371979
- UPC #
- -
- Country of Origin
- China
- Item
- Tripod Sign Stand
- Color
- Orange
- Material
- Steel
- Telescoping Mast
- No
- Spring Loaded Mast
- No
- Telescoping Legs
- No
- Sign Stand Connection Type
- Bracket
- Sign Compatibility
- Rigid, Roll-Up
- Includes Cross-Braces
- No
- Number of Legs
- 3
- Sign Stand Type
- Tripod
- Sign Stand Material
- Steel
- NCHRP-350 Compliant
- Yes
- Number of Flag Holders
- None
Dimensions
- Width
- 57 in
- Length
- 48 in
- Maximum Mast Height
- 48 in
- Compatible Sign Size
- 36 in x 48 in
Description
Tripod Sign Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.