Utility Work Ahead Traffic Sign, 36 in W, 36 in H, Polyester, PVC, Orange

  • Mfr # C/36-EMO-3FH-HD UTILITY WORK AHEAD

  • Zoro # G4903035


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Legend
Utility Work Ahead
Width
36 in
Height
36 in
Sign Shape
Diamond
Sign Material
Polyester, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C/36-EMO-3FH-HD UTILITY WORK AHEAD
Zoro #
G4903035
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.015 in

Details

Item
Utility Work Ahead Traffic Sign
Legend
Utility Work Ahead
Sign Shape
Diamond
Sign Material
Polyester, PVC
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
29 CFR 1926
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes
Flag Holder, Storage Case
MUTCD Code
W21-7
Sign Properties
Roll Up
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 yr.
MUTCD Compliant Sign
Yes
Sign Header
No Header
Includes Cross-Braces
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Mounting Hardware Included
Yes
State Specific Sign
No
Sign Legend
Utility Work Ahead
Material Properties
Roll Up

Description

Utility Work Ahead Traffic Sign, Height 36 in, Width 36 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.