Vertical Crosswalk Sign, STOP FOR PEDESTRIANS, School Zone, 2 12W x 36H V-Panels, 37lbs U-Base
- Mfr # VP-6536-STOP-FB-SZ
- Zoro # G611891698
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Header
Stop
Height
48"
Sign Background Color
Fluorescent Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP-6536-STOP-FB-SZ
- Zoro #
- G611891698
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Stop
- Legend
- School Zone/Stop for Pedestrians
- Sign Background Color
- Fluorescent Yellow
Dimensions
- Height
- 48"
Description
Vertical Crosswalk Sign, STOP FOR PEDESTRIANS, School Zone, 2 12W x 36H V-Panels, 37lb U-Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.