Vertical Panel Kit, Orange, Polyethylene
Mfr # VP-4100-NPFL
Zoro # G622576997
product price: $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP-4100-NPFL
Zoro #
G622576997
UPC #
-
Country of Origin
United States
Description
Vertical Panel Kit, Product Type Vertical Panel Kit, Overall Height 45 in, Reflective Stripe Color White, Top Style Grabber, Body Material Polyethylene, Body Color Orange, Includes Molded Top Grab Handle, Legend No Parking Symbol - Fire Lane, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 12 in, Reflective Grade Engineer, Weight 22 lb, Height of Reflective Stripe 36 in, Number of Reflective Stripes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.