Shop EASTERN METAL SIGNS AND SAFETY
See all product information
Create Account
Vertical Panel Kit, Orange, Polyethylene
- Mfr # VP-4100-YIELD
- Zoro # G122576947
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Body Color
Orange
Standards
MUTCD
Includes
Molded Top Grab Handle
Includes Weighted Base
Yes
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP-4100-YIELD
- Zoro #
- G122576947
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Orange
- Standards
- MUTCD
- Includes
- Molded Top Grab Handle
- Includes Weighted Base
- Yes
- Installation Type
- Portable
- Body Material
- Polyethylene
- Product Type
- Vertical Panel Kit
- Reflective Stripe Color
- White, Yellow
- Legend
- State Law Yield to Pedestrian within Crosswalk
- Item
- Vertical Panel Kit
- Reflective Grade
- Engineer
- Weight
- 22 lb
Dimensions
- Overall Width
- 12 in
- Outside Diameter
- 12 in
- Overall Height
- 45 in
- Height of Reflective Stripe
- 36 in
Description
Vertical Panel Kit, Product Type Vertical Panel Kit, Overall Height 45 in, Reflective Stripe Color White, Yellow, Top Style Grabber, Body Material Polyethylene, Body Color Orange, Includes Molded Top Grab Handle, Legend State Law Yield to Pedestrian within Crosswalk, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 12 in, Reflective Grade Engineer, Weight 22 lb, Height of Reflective Stripe 36 in, Number of Reflective Stripes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.