Vertical Panel Kit, White, Polyethylene
- Mfr # VP-6536-NP
- Zoro # G022577013
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Reflective Stripe Color
White
Reflective Grade
Diamond
Legend
No Parking Symbol - Fire Lane
Overall Height
48 in
Outside Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP-6536-NP
- Zoro #
- G022577013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Outside Diameter
- 14 in
- Overall Width
- 18 in
- Height of Reflective Stripe
- 36 in
Details
- Reflective Stripe Color
- White
- Reflective Grade
- Diamond
- Legend
- No Parking Symbol - Fire Lane
- Body Material
- Polyethylene
- Weight
- 42 lb
- Includes Weighted Base
- Yes
- Item
- Vertical Panel Kit
- Standards
- MUTCD
- Body Color
- White
- Includes
- Molded Top Grab Handle
- Installation Type
- Portable
- Product Type
- Vertical Panel Kit
Description
Vertical Panel Kit, Product Type Vertical Panel Kit, Overall Height 48 in, Reflective Stripe Color White, Top Style Grabber, Body Material Polyethylene, Body Color White, Includes Molded Top Grab Handle, Legend No Parking Symbol - Fire Lane, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 14 in, Reflective Grade Diamond, Weight 42 lb, Height of Reflective Stripe 36 in, Number of Reflective Stripes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.