Rust Coating
- Mfr # 16070ZP
- Zoro # G824301601
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Epoxy Fortified
Coverage Area
160 sq ft
Container Size
1 gal
Heat Resistant
Yes
Maximum Temperature Resistance
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16070ZP
- Zoro #
- G824301601
- UPC #
- 607174102884
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Penetrates Deeper to Prevent Rust from Spreading or Forming, Even in Hard-to-Reach Areas, Requires Minimal Prep and Cures Fast
Details
- Resin Type
- Epoxy Fortified
- Coverage Area
- 160 sq ft
- Heat Resistant
- Yes
- Maximum Temperature Resistance
- 400 Degrees F
- Features
- Penetrates Deeper to Prevent Rust from Spreading or Forming, Even in Hard-to-Reach Areas, Requires Minimal Prep and Cures Fast
- Sheen
- Matte
- Dry Time to Recoat
- 8 hr
- VOC Content
- 3.534 lb/gal; 4.286 lb/gal
- Dry Time Tack Free
- 20 min
- Standards
- OSHA 29 CFR 1910.1200
- Container Type
- Can
- VOC Compliant
- Yes
- Coating Application
- Rust Preventative
- Compatible Surface Material
- Iron, Metal, Steel
- Finish Texture
- No Texture
- Color
- Black
- Item
- Rust Encapsulator
- Base Type
- Solvent
- Dry Time
- 4 hr
- Use Location
- Exterior, Interior
- VOC Content Weight Percentage
- 45 %
- Wire Color
- Black
Description
Rust Encapsulator, Base Type Solvent, Color Family Black, Compatible Surface Material Iron, Metal, Steel, Sheen Matte, Finish Texture No Texture, Resin Type Epoxy Fortified, Color Black, Container Size 1 gal, Coverage Area 160 sq ft, Coating Application Rust Preventative, Container Type Can, Dry Time 4 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 8 hr, Features Penetrates Deeper to Prevent Rust from Spreading or Forming, Even in Hard-to-Reach Areas, Requires Minimal Prep and Cures Fast
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AA, AE, AK, AP, AS, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.